Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Joint Bracket 19 Type U Stainless Steel

Joint Bracket 19 Type U Stainless Steel TK19-U8AS

4.75 (4)
Item.#
08350797
Mfr.#
TK19-U8AS
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width W (mm)
19
Material
Stainless steel (SUS304)
Number of Holes
8
Weight (g)
65.9
2014 TRUSCO Published Page
1-1891
Length L1 (mm)
103
Hole Diameter (phi mm)
6.5
Length L2 (mm)
52
Plate Thickness (mm)
2.0
TRUSCO Part Number
287-9051
Hole Pitch (mm)
25
Purpose
Connecting fitting bracket.
Auto parts fixture bracket.
Can be used for carpentry.
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Used for setback of monkey tail lamp
5
From Japan
On 2016-09-05 23:28:20
I used it for the set back of the tail lamp accompanying the rear fender set back of the monkey. The number of uses is two. Fixed well. Moreover, it seems that it is hard to rust due to stainless steel.
This review is about item#8350912.
bracket
4
From Japan
On 2015-11-12 15:53:58
Screw to the concrete wall and fix the wire with inner diameter shackle
This review is about item#08350903.
On the wall
5
From Japan
On 2015-10-26 15:38:49
I want the product to be very good but make the price a little cheaper.
This review is about item#08350903.
Fixation of pillars
5
From Japan
On 2015-10-14 20:18:44
Although the goods were certain, I think that the product information was insufficient I think that the pillars will enter or the interior size is necessary. In addition, I think that it is good to have a little more search conditions
This review is about item#08350946.