Buy more than* S$200* and get FREE SHIPPING

  • Joint Bracket 19 L Stainless
  • Joint Bracket 19 L Stainless
  • Joint Bracket 19 L Stainless

Joint Bracket 19 L Stainless TK19-L2S

4.50 (4)
Item.#
08350806
Mfr.#
TK19-L2S
Package Qty.
1PC
Ship pack of
1
3.43 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width W (mm)
19
Number of Holes
2
Hole Diameter (phi mm)
6.5
Material
Stainless steel (SUS304)
Hole Pitch (mm)
-
Purpose
Mounting bracket Automotive parts mounting bracket.
Length L2 (mm)
39
Plate Thickness (mm)
2.0
Weight (g)
24.2
TRUSCO Part Number
283-2178
Length L1 (mm)
39
Application
Connecting fitting bracket. Auto parts fixture bracket. Can be used for various occasions such as carpentry.
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Production of woodworking work
5
From Japan
On 2017-03-22 21:19:13
But was looking for something as much as possible with strength in small, this was the balance satisfactory because there is moderately even thickness.
This review is about item#8350815.
Boat outfitting
5
From Japan
On 2016-05-06 00:00:17
I thought that may be the robust and firm texture.
This review is about item#08350806.
Fixing of the cupboard
3
From Japan
On 2014-09-16 07:38:40
It is an ordinary bracket. There is nothing problem.
This review is about item#08350806.
Bear wearing a curtain rail
5
From Japan
On 2014-02-09 19:45:56
Actually or go to the shop looking for the L angle of ideal size, it was Mashi found and doing it or consult the manufacturer. I am very satisfied.
This review is about item#08350815.