Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Joint Bracket 19 L Stainless
  • Joint Bracket 19 L Stainless
  • Joint Bracket 19 L Stainless

Joint Bracket 19 L Stainless TK19-L3S

4.20 (5)
Item.#
08350815
Mfr.#
TK19-L3S
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length L1 (mm)
64
Length L2 (mm)
39
Plate Thickness (mm)
2.0
Weight (g)
31.8
TRUSCO Part Number
283-2186
Purpose
Mounting bracket Automotive parts mounting bracket.
Width W (mm)
19
Number of Holes
3
Hole Diameter (phi mm)
6.5
Material
Stainless steel (SUS304)
Hole Pitch (mm)
25
Application
Connecting fitting bracket. Auto parts fixture bracket. Can be used for various occasions such as carpentry.
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Reinforcement of wood pergola etc.
3
From Japan
On 2017-06-05 11:41:37
I think that it is just easy to use when the hole diameter is about 4 to 5 mm.
This review is about item#08350815.
Production of woodwork work
5
From Japan
On 2017-03-22 21:19:13
I was looking for something that is as small and as strong as possible, but this was a satisfactory balance because the thickness is reasonable.
This review is about item#8350815.
Boat outfit
5
From Japan
On 2016-05-06 00:00:17
I thought that it was robust and solid with a solid texture.
This review is about item#08350806.
Fixing cupboards
3
From Japan
On 2014-09-16 07:38:40
It is an ordinary metal fitting. There is nothing wrong.
This review is about item#08350806.
Fasten curtain rail
5
From Japan
On 2014-02-09 19:45:56
I looked for the L angle of the ideal size and actually went to the shops and hit the manufacturer and found it. I am very satisfied.
This review is about item#08350815.