Buy more than* S$200* and get FREE SHIPPING

  • Joint Bracket 19 L Stainless
  • Joint Bracket 19 L Stainless
  • Joint Bracket 19 L Stainless

Joint Bracket 19 L Stainless TK19-L4S

4.20 (5)
Item.#
08350833
Mfr.#
TK19-L4S
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Mounting bracket Automotive parts mounting bracket.
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Reinforcement of wood pergola etc.
3
From Japan
On 2017-06-05 11:41:37
I think that it is just easy to use when the hole diameter is about 4 to 5 mm.
This review is about item#08350815.
Production of woodwork work
5
From Japan
On 2017-03-22 21:19:13
I was looking for something that is as small and as strong as possible, but this was a satisfactory balance because the thickness is reasonable.
This review is about item#8350815.
Boat outfit
5
From Japan
On 2016-05-06 00:00:17
I thought that it was robust and solid with a solid texture.
This review is about item#08350806.
Fixing cupboards
3
From Japan
On 2014-09-16 07:38:40
It is an ordinary metal fitting. There is nothing wrong.
This review is about item#08350806.
Fasten curtain rail
5
From Japan
On 2014-02-09 19:45:56
I looked for the L angle of the ideal size and actually went to the shops and hit the manufacturer and found it. I am very satisfied.
This review is about item#08350815.