Buy more than* S$200* and get FREE SHIPPING

  • Joint Bracket 19 L Stainless
  • Joint Bracket 19 L Stainless
  • Joint Bracket 19 L Stainless

Joint Bracket 19 L Stainless TK19-L5S

4.20 (5)
Item.#
08350851
Mfr.#
TK19-L5S
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Diameter (phi mm)
6.5
Material
Stainless steel (SUS304)
Hole Pitch (mm)
25
Width W (mm)
19
Number of Holes
5
Weight (g)
46.9
TRUSCO Part Number
283-2208
Length L1 (mm)
114
Length L2 (mm)
39
Plate Thickness (mm)
2
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Reinforcement of wood pergola etc.
3
From Japan
On 2017-06-05 11:41:37
I think that it is just easy to use when the hole diameter is about 4 to 5 mm.
This review is about item#08350815.
Production of woodwork work
5
From Japan
On 2017-03-22 21:19:13
I was looking for something that is as small and as strong as possible, but this was a satisfactory balance because the thickness is reasonable.
This review is about item#8350815.
Boat outfit
5
From Japan
On 2016-05-06 00:00:17
I thought that it was robust and solid with a solid texture.
This review is about item#08350806.
Fixing cupboards
3
From Japan
On 2014-09-16 07:38:40
It is an ordinary metal fitting. There is nothing wrong.
This review is about item#08350806.
Fasten curtain rail
5
From Japan
On 2014-02-09 19:45:56
I looked for the L angle of the ideal size and actually went to the shops and hit the manufacturer and found it. I am very satisfied.
This review is about item#08350815.