Buy more than* S$200* and get FREE SHIPPING

  • Joint Bracket 19 Type U Stainless Steel
  • Joint Bracket 19 Type U Stainless Steel
  • Joint Bracket 19 Type U Stainless Steel

Joint Bracket 19 Type U Stainless Steel TK19-U3S

4.75 (4)
Item.#
08350903
Mfr.#
TK19-U3S
Package Qty.
1PC
Ship pack of
1
3.80 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width W (mm)
19
Material
Stainless steel (SUS304)
TRUSCO Part Number
283-1961
Length L1 (mm)
28
Number of Holes
3
Purpose
Connecting fitting bracket.
Auto parts fixture bracket.
Can be used for carpentry.
Hole Diameter (phi mm)
6.5
Weight (g)
24.2
2014 TRUSCO Published Page
1-1891
Length L2 (mm)
27
Plate Thickness (mm)
2
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Used to set the back of the monkey tail lamp
5
From Japan
On 2016-09-05 23:28:20
Tail lamp of the set due to the rear fender set-back of the Monkey I used to-back. The number used is two. Fixed can also be firm Year. In addition, it seems unlikely rust because of the stainless steel.
This review is about item#8350912.
bracket
4
From Japan
On 2015-11-12 15:53:58
To the concrete wall and screwed to the wire fixed in the shackle of the inner diameter
This review is about item#08350903.
On the wall
5
From Japan
On 2015-10-26 15:38:49
The product is so good I want you to a little more inexpensive price.
This review is about item#08350903.
Fixed pillars
5
From Japan
On 2015-10-14 20:18:44
Goods but it was certainly I think that it was not enough product information Imperial bridal party's entry into the court dimensions or pillars enter is required. Also I think that the search condition is also good if a little more certain
This review is about item#08350946.