Buy more than* S$200* and get FREE SHIPPING

  • Joint Bracket 19 Type U Stainless Steel
  • Joint Bracket 19 Type U Stainless Steel
  • Joint Bracket 19 Type U Stainless Steel

Joint Bracket 19 Type U Stainless Steel TK19-U4S

4.75 (4)
Item.#
08350912
Mfr.#
TK19-U4S
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Width W (mm)
19
Material
Stainless steel (SUS304)
Weight (g)
31.8
Hole Pitch (mm)
25
Length L2 (mm)
27
Application
Connecting fitting bracket. Auto parts fixture bracket. Can be used for carpentry.
Hole Diameter (phi mm)
6.5
Plate Thickness (mm)
2
TRUSCO Part Number
283-1970
Length L1 (mm)
53
Number of Holes
4
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Used for setback of monkey tail lamp
5
From Japan
On 2016-09-05 23:28:20
I used it for the set back of the tail lamp accompanying the rear fender set back of the monkey. The number of uses is two. Fixed well. Moreover, it seems that it is hard to rust due to stainless steel.
This review is about item#8350912.
bracket
4
From Japan
On 2015-11-12 15:53:58
Screw to the concrete wall and fix the wire with inner diameter shackle
This review is about item#08350903.
On the wall
5
From Japan
On 2015-10-26 15:38:49
I want the product to be very good but make the price a little cheaper.
This review is about item#08350903.
Fixation of pillars
5
From Japan
On 2015-10-14 20:18:44
Although the goods were certain, I think that the product information was insufficient I think that the pillars will enter or the interior size is necessary. In addition, I think that it is good to have a little more search conditions
This review is about item#08350946.