Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Joint Bracket 19 Flat

Joint Bracket 19 Flat TK19-F2S

5.00 (3)
Item.#
08350955
Mfr.#
TK19-F2S
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Pitch (mm)
25
Hole Diameter (phi mm)
6.5
Length L1 (mm)
50
Plate Thickness (mm)
2
TRUSCO Part Number
284-0847
Width W (mm)
19
Material
Stainless steel (SUS304)
Number of Holes
2
Weight (g)
16.7
Application
Connecting fitting bracket. Auto parts fixture bracket. Can be used for carpentry.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For reinforcement of aluminum frame connection
5
From Japan
On 2017-06-09 15:52:36
The size is perfect, most of all, the price was very easy. It cost me many times when I make it with sheet metal.
This review is about item#08350955.
Simple boom fixing
5
From Japan
On 2014-11-14 08:34:45
I think that it was very good It was a thing of imagination
This review is about item#08350973.
For fixing the rear carrier of the motorcycle.
5
From Japan
On 2012-10-24 14:58:04
I could fix it exactly as I imagined, but it was disappointing that I made a mistake in my order due to my mistake. I should have asked for 2 more. I think that it was better for those who asked for more because these items may be somewhat stopped and stocked.
This review is about item#08351016.