Buy more than* S$200* and get FREE SHIPPING

  • Joint Bracket 19 Flat

Joint Bracket 19 Flat TK19-F7S

5.00 (3)
Item.#
08351007
Mfr.#
TK19-F7S
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Pitch (mm)
25
Hole Diameter (phi mm)
6.5
Length L1 (mm)
175
Plate Thickness (mm)
2.0
TRUSCO Part Number
284-0898
Purpose
Mounting bracket Automotive parts mounting bracket.
Width W (mm)
19
Material
Stainless steel (SUS304)
Number of Holes
7
Weight (g)
54.4
2014 TRUSCO Published Page
1-1889
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For reinforcement of aluminum frame connection
5
From Japan
On 2017-06-09 15:52:36
The size is perfect, most of all, the price was very easy. It cost me many times when I make it with sheet metal.
This review is about item#08350955.
Simple boom fixing
5
From Japan
On 2014-11-14 08:34:45
I think that it was very good It was a thing of imagination
This review is about item#08350973.
For fixing the rear carrier of the motorcycle.
5
From Japan
On 2012-10-24 14:58:04
I could fix it exactly as I imagined, but it was disappointing that I made a mistake in my order due to my mistake. I should have asked for 2 more. I think that it was better for those who asked for more because these items may be somewhat stopped and stocked.
This review is about item#08351016.