Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Joint Bracket 19 Flat

Joint Bracket 19 Flat TK19-F8S

5.00 (2)
Item.#
08351016
Mfr.#
TK19-F8S
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Pitch (mm)
25
Hole Diameter (phi mm)
6.5
Length L1 (mm)
200
Plate Thickness (mm)
2.0
TRUSCO Part Number
284-0901
Purpose
Mounting bracket Automotive parts mounting bracket.
Width W (mm)
19
Material
Stainless steel (SUS304)
Number of Holes
8
Weight (g)
62.0
Application
Connecting fitting bracket. Auto parts fixture bracket. Can be used for carpentry.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Simple boom fixed
5
From Japan
On 2014-11-14 08:34:45
I think a very good I did those of the imagination reason
This review is about item#08350973.
Fixing of the bike rear carrier.
5
From Japan
On 2012-10-24 14:58:04
It can be fixed as you image, but the was a regrettable mistake the order number in my mistake. Could should ask to two generous. Since such products are good to somewhat to the stock left over, I thought that was good it is better, which has been generous to ask.
This review is about item#08351016.