Buy more than* S$200* and get FREE SHIPPING

  • Hydraulic Jack

Hydraulic Jack TOJ-10

4.67 (3)
Item.#
08351052
Mfr.#
TOJ-10
Package Qty.
1PC
Ship pack of
1
209.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Handle insertion opening can only be push down from the top or the left
Accessories
Handle
Minimum Height (mm)
240
Reach Capability (mm)
150
Weight (kg)
7.2
Nominal Load (t)
10
Caution
Handle insertion opening can only be push down from the top or the left
Purpose
For machinery, construction, public works, and automobiles.
Auxiliary Screw (mm)
70
Head Diameter (phi mm)
45x47
Height (mm)
240 - 470
TRUSCO Part Number
288-2205
Application
For machinery, construction, public works, and automobiles.
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
At the time of maintenance of the machine
5
From Japan
On 2016-11-21 18:53:00
Although the hydraulic jack until now was not able to work in the transverse direction This time of the product is convenient and can also be used in the transverse direction.
This review is about item#8351034.
Repair of agricultural machinery
4
From Japan
On 2014-09-15 15:50:35
Very easy-to-use in very compact.
This review is about item#08351061.
Lateral movement of heavy goods
5
From Japan
On 2014-08-28 07:15:43
It is light and feel good
This review is about item#08351034.