Buy more than* S$200* and get FREE SHIPPING

  • Hydraulic Jack

Hydraulic Jack TOJ-20

4.40 (5)
Item.#
08351077
Mfr.#
TOJ-20
Package Qty.
1PC
Ship pack of
1
569.90 SGD
ADD TO CART
Shipped after 2017-08-21
Now we ship to...
...see all
Item Feature
Caution
Handle insertion opening can only be push down from the top or the left
Accessories
Handle
Nominal Load (t)
20
Minimum Height (mm)
270
Reach Capability (mm)
160
Weight (kg)
11.9
Purpose
For machinery, construction, public works, and automobiles.
TRUSCO Part Number
288-2221
Auxiliary Screw (mm)
None
Head Diameter (phi mm)
52
Height (mm)
270 to 430
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Lifting work of heavy objects
3
From Japan
On 2017-03-31 19:02:44
I think both makers are the same, but the rubber stopper fitted in the air vent hole deteriorates and comes out soon. This is the place to be a metal screw. You can use it sideways, but oil leaks as the stopper breaks.
This review is about item#8351095.
Push the pillars on both sides to spread the wicked arch of Kamo, spread it and use it to enter the Kamoi,
5
From Japan
On 2017-03-19 21:16:01
There are times when the force is reduced by half with 2 tons of jack, but there is considerable power, this is enough.
This review is about item#8351061.
During machine maintenance
5
From Japan
On 2016-11-21 18:53:00
The hydraulic jacks up to now can not work in the lateral direction, but this time the product can be used sideways also convenient.
This review is about item#8351034.
Repair of agricultural machinery
4
From Japan
On 2014-09-15 15:50:35
Very compact and very easy to use.
This review is about item#08351061.
Lateral movement of heavy objects
5
From Japan
On 2014-08-28 07:15:43
It's a light feeling
This review is about item#08351034.