Buy more than* S$200* and get FREE SHIPPING

  • Hydraulic Jack

Hydraulic Jack TOJ-30

4.75 (4)
Item.#
08351086
Mfr.#
TOJ-30
Package Qty.
1PC
Ship pack of
1
989.90 SGD
ADD TO CART
Shipped after 2017-03-28
Now we ship to...
...see all
Item Feature
Caution
Handle insertion opening can only be push down from the top or the left
Accessories
Handle
Minimum Height (mm)
280
Reach Capability (mm)
160
Weight (kg)
17.5
Purpose
For machinery, construction, public works, and automobiles.
Auxiliary Screw (mm)
None
Head Diameter (phi mm)
61
Height (mm)
280 to 440
TRUSCO Part Number
288-2230
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Spread to press next to the pillar of both sides to put the lintel of the wooden building, you can use to put the lintel,
5
From Japan
On 2017-03-19 21:16:01
There the force in two tons of jack is reduced by half, there is a considerable force, this is sufficient.
This review is about item#8351061.
At the time of maintenance of the machine
5
From Japan
On 2016-11-21 18:53:00
Although the hydraulic jack until now was not able to work in the transverse direction This time of the product is convenient and can also be used in the transverse direction.
This review is about item#8351034.
Repair of agricultural machinery
4
From Japan
On 2014-09-15 15:50:35
Very easy-to-use in very compact.
This review is about item#08351061.
Lateral movement of heavy goods
5
From Japan
On 2014-08-28 07:15:43
It is light and feel good
This review is about item#08351034.