Buy more than* S$200* and get FREE SHIPPING

  • Electric Screwdriver, ESD Protection, No Transformer. Push Start

Electric Screwdriver, ESD Protection, No Transformer. Push Start TED-110P

4.00 (1)
Item.#
08351357
Mfr.#
TED-110P
Package Qty.
1PC
Ship pack of
1
329.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Power Consumption (W)
35
Weight (g)
550
Overall Length (mm)
260
2015 Trusco Published Pages
2 1389
Torque Adjustment
Stepless
No Load Rotation Speed (min-1[r.p.m])
1000
Compatible Screws (mm)
Small screw: 1.6 over 3.5 tapping screws: 1.6 over 3.0
Power (V)
AC100(50/60Hz)
Type
Standard speed type
TRUSCO Part Number
279-1722
2014 TRUSCO Published Page
2-1242
Output Torque (N/m)
0.06-1.1
Accessories
Bit (insertion angle 5mm) No.1 / No2 ... each one carbon brush ... two (110KB-1)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Screw installation
4
From Japan
On 2016-01-14 15:56:10
It seems that the rotation speed is slightly slow, but the workability is satisfactory without any problem.
This review is about item#08351375.