Buy more than* S$200* and get FREE SHIPPING

  • Electric Screwdriver, ESD Protection, No Transformer. Push Start

Electric Screwdriver, ESD Protection, No Transformer. Push Start TED-180P

4.00 (1)
Item.#
08351375
Mfr.#
TED-180P
Package Qty.
1PC
Ship pack of
1
329.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Power Consumption (W)
35
Weight (g)
550
Type
Standard speed type
Torque Adjustment
Stepless
Compatible Screws (mm)
Small screw: 2.6 - 4.0 tapping screws: 2.0 to 3.5
Accessories
Bit (plug corner 5mm) No.1 No2 ... each one carbon brush ... two (110KB-2)
Power (V)
AC100(50/60Hz)
No Load Rotation Speed (min-1[r.p.m])
1000
TRUSCO Part Number
279-1731
Output Torque (N/m)
20 to 180
Specification
ESD protection products transformerless type
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Screw installation
4
From Japan
On 2016-01-14 15:56:10
It seems that the rotation speed is slightly slow, but the workability is satisfactory without any problem.
This review is about item#08351375.