Buy more than* S$200* and get FREE SHIPPING

  • Diamond core drill

Diamond core drill TDC-10

4.67 (3)
Item.#
08351411
Mfr.#
TDC-10
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Processing Thickness (mm)
30
Overall Length (mm)
65
Weight (g)
14
TRUSCO Part Number
279-1668
Ring Inner Diameter (phi mm)
10.5
Blade Thickness (mm)
1.5
Revolution (min-1[r.p.m])
Value: 1200-2000
Effective Length (mm)
35.5
Shank Diameter (phi mm)
6.5
Finishing Material
(Body, guide ring) S45C
Blade Diameter (mm)
10
Ring Outside Diameter (phi mm)
25
Caliber (phi mm)
10
Accessories
Guide ring, sponge water injection, double-sided tape
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Open the bottom of the glass bottle.
4
From Japan
On 2016-09-23 13:51:50
100 lots are opened. I use ф 30, but until about 40 pieces are felt to be broken, three things are absolutely necessary. However, in some cases there are 30 varieties to down and 50 open.
This review is about item#8351436.
Drilling in a concrete block
5
From Japan
On 2015-05-10 17:53:36
Is it disposable from the price? Although I thought about it, I went through Gungun and went drilling easily. Even if I use it once, the teeth are strong and can be repeatedly used.
This review is about item#08351463.
Drilling a bath
5
From Japan
On 2013-05-31 10:17:45
It made it smooth smoothly.
This review is about item#08351436.