Buy more than* S$200* and get FREE SHIPPING

  • Diamond core drill

Diamond core drill TDC-50

4.67 (3)
Item.#
08351463
Mfr.#
TDC-50
Package Qty.
1PC
Ship pack of
1
72.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Maximum Processing Thickness (mm)
30
Overall Length (mm)
65
Ring Inner Diameter (phi mm)
50.5
Blade Thickness (mm)
2.0
Revolution (min-1[r.p.m])
Value: 1000-1500
Weight (g)
104
TRUSCO Part Number
279-1714
Caution
Please use an electric drill with a speed control function, and with power consumption above 500W. Cannot be used on impact tools.
Accessories
Guide ring, water sponge, double-sided tape
Effective Length (mm)
35.5
Blade Diameter (mm)
50
Ring Outside Diameter (phi mm)
65
Caliber (phi mm)
50
Shank Diameter (phi mm)
10.0
Finishing Material
(Body, guide ring) S45C
2014 TRUSCO Published Page
1-0207
Purpose
Drilling on tiles, blocks, bricks etc For electric facilities, piping and wiring
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Open the bottom of the glass bottle.
4
From Japan
On 2016-09-23 13:51:50
100 lots are opened. I use ф 30, but until about 40 pieces are felt to be broken, three things are absolutely necessary. However, in some cases there are 30 varieties to down and 50 open.
This review is about item#8351436.
Drilling in a concrete block
5
From Japan
On 2015-05-10 17:53:36
Is it disposable from the price? Although I thought about it, I went through Gungun and went drilling easily. Even if I use it once, the teeth are strong and can be repeatedly used.
This review is about item#08351463.
Drilling a bath
5
From Japan
On 2013-05-31 10:17:45
It made it smooth smoothly.
This review is about item#08351436.