Buy more than* S$200* and get FREE SHIPPING

  • Threading Machine Cutter Blade

Threading Machine Cutter Blade TPM-38

Item.#
08351497
Mfr.#
TPM-38
Package Qty.
1PC
Ship pack of
1
23.59 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Flange Thickness (mm)
19
Collar Size (phi mm)
16
Weight (g)
30
TRUSCO Part Number
282-8502
2014 TRUSCO Published Page
2-0975
Compatible
REX: N40A / NA40A3 / S50A / S50A3 / S80A / S80A3 / N80A / N100A Asada: pie set (other than the Beaver 25, AS1)
Blade Diameter (phi mm)
38
Hole Diameter (phi mm)
9
Abstract
For iron pipe
2015 Trusco Published Pages
2 1065
Surface Processing
Black dyed processing