Buy more than* S$200* and get FREE SHIPPING

  • Threading Machine Cutter Blade

Threading Machine Cutter Blade TPM-38S

Item.#
08351506
Mfr.#
TPM-38S
Package Qty.
1PC
Ship pack of
1
25.71 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Flange Thickness (mm)
19
Collar Size (phi mm)
16
Weight (g)
30
Abstract
Stainless Steel
Compatible
(25, AS1 other than BeaVer) set pi: REX: N40A/NA40A3/S50A/S50A3/S80A/S80A3/N80A/N100A Asada
Blade Diameter (phi mm)
38
Hole Diameter (phi mm)
9
Surface Processing
Black oxide processing
TRUSCO Part Number
282-8511