Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Extension Cord, Triple Pokkin, Grounding

Extension Cord, Triple Pokkin, Grounding TPVS-20E BK

4.67 (3)
Item.#
08351576
Mfr.#
TPVS-20E BK
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plug Socket Shape
Trilateral
Plug Socket Number
3
Color
Black
TRUSCO Part Number
256-2758
Electric Wire Specification
VCT1.25mm2x3core
Allowable Current (A)
16
Length (m)
20
Weight (kg)
3.1
Specification
"PKKING PLUG"
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Air-conditioning equipment
5
From Japan
On 2017-12-13 21:39:20
Most of the electric tools at this time are rechargeable, so this wire diameter is sufficient.
This review is about item#8351585.
Extension cord etc. of hand tools such as extension cord when using fan in factory during woodworking work
4
From Japan
On 2016-08-17 09:49:12
The appearance, the bright line, the smart and refreshing. It is good to be stored compactly when not in use.
This review is about item#8351585.
On site work
5
From Japan
On 2015-12-25 14:56:16
Purchased because it is necessary for site work. Although it is saved if it is a little cheaper, usability is fine.
This review is about item#08351585.