Buy more than* S$200* and get FREE SHIPPING

  • Extension Cord, Triple Pokkin, Grounding

Extension Cord, Triple Pokkin, Grounding TPVS-10E BK

4.50 (2)
Item.#
08351594
Mfr.#
TPVS-10E BK
Package Qty.
1PC
Ship pack of
1
47.00 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plug Socket Shape
Trilateral
Plug Socket Number
3
Length (m)
10
Weight (kg)
1.7
2015 Trusco Published Pages
3 1880
Allowable Current (A)
16
Electric Wire Specification
VCT1.25mm2 x3 core
Color
Black
TRUSCO Part Number
256-2740
2014 TRUSCO Published Page
2-2638
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Extension cord extension cord such as hand tools at the time of fan use in woodworking work when the factory
4
From Japan
On 2016-08-17 09:49:12
It looks, we are clean, smart bright line. When not in use also is nice to be housed in a compact.
This review is about item#8351585.
In the field work
5
From Japan
On 2015-12-25 14:56:16
Purchase because it is necessary in the field work. It survives and it is a little more inexpensive, easy to use is not a problem.
This review is about item#08351585.