Buy more than* S$200* and get FREE SHIPPING

  • Extension Cord, Triple Pokkin, Grounding, Indoor, Extra Thick

Extension Cord, Triple Pokkin, Grounding, Indoor, Extra Thick TTP-10E Y

Item.#
08351603
Mfr.#
TTP-10E Y
Package Qty.
1PC
Ship pack of
1
67.09 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Current (A)
15
Weight (kg)
1.9
Specification
"PKKING PLUG"
Plug Socket Shape
3 pole
Color
Yellow
Plug Socket Number
3
TRUSCO Part Number
256-2511
Electric Wire Specification
SVCT2.0mm2x3 core
Length (m)
10