Buy more than* S$200* and get FREE SHIPPING

  • Extension Cord, Triple Pokkin, Grounding, Indoor, Extra Thick

Extension Cord, Triple Pokkin, Grounding, Indoor, Extra Thick TTP-10E BK

Item.#
08351612
Mfr.#
TTP-10E BK
Package Qty.
1PC
Ship pack of
1
67.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Current (A)
15
Weight (kg)
1.9
2015 Trusco Published Pages
3 1880
Electric Wire Specification
SVCT2.0mm2 x3 core
Length (m)
10
Plug Socket Number
3
TRUSCO Part Number
256-2529
2014 TRUSCO Published Page
2-2638
Plug Socket Shape
Trilateral
Color
Black