Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Extension Cord, Triple Pokkin, Grounding, Indoor, Extra Thick

Extension Cord, Triple Pokkin, Grounding, Indoor, Extra Thick TTP-20E BK

Item.#
08351621
Mfr.#
TTP-20E BK
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Current (A)
15
Weight (kg)
3.5
Specification
"PKKING PLUG"
Plug Socket Shape
3 pole
Color
Black
Plug Socket Number
3
TRUSCO Part Number
256-2537
Electric Wire Specification
SVCT2.0mm2x3 core
Length (m)
20