Buy more than* S$200* and get FREE SHIPPING

  • Extension Cord, Triple Pokkin, Grounding, Indoor, Extra Thick

Extension Cord, Triple Pokkin, Grounding, Indoor, Extra Thick TTP-10E GN

Item.#
08351637
Mfr.#
TTP-10E GN
Package Qty.
1PC
Ship pack of
1
66.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Allowable Current (A)
15
2014 TRUSCO Published Page
2-2638
Plug Socket Shape
Trilateral
Color
Green
TRUSCO Part Number
256-2502
Plug Socket Number
3
Electric Wire Specification
SVCT2.0mm2 x3 core
Length (m)
10
Weight (kg)
1.9
2015 Trusco Published Pages
3 1880