Buy more than* S$200* and get FREE SHIPPING

  • Extension Cord, Three phase 200V, Outdoor

Extension Cord, Three phase 200V, Outdoor T4P20AW-5

4.33 (3)
Item.#
08351725
Mfr.#
T4P20AW-5
Package Qty.
1PC
Ship pack of
1
85.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Current (A)
19
Color
Black
Electric Wire Specification
SVCT2.0mm2x4core
Length (m)
5
TRUSCO Part Number
256-2855
Plug Socket Number
1
Specification
With ground
Plug Socket Shape
4-pole
Weight (kg)
1.3
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Used to extend the washing machine code etc.
5
From Japan
On 2016-05-03 07:21:39
The code is soft and user-friendly. Also, when the plug has a lid and it is not in use it will prevent garbage entering.
This review is about item#08351734.
Normally extended code
3
From Japan
On 2015-08-17 09:57:37
it is normal.
This review is about item#08351725.
Semi-automatic welding
5
From Japan
On 2015-06-03 14:34:40
Just right
This review is about item#08351716.