Buy more than* S$200* and get FREE SHIPPING

  • Extension Cord, Three phase 200V, Outdoor

Extension Cord, Three phase 200V, Outdoor T4P20AW-20

4.50 (4)
Item.#
08351734
Mfr.#
T4P20AW-20
Package Qty.
1PC
Ship pack of
1
189.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Allowable Current (A)
19
Color
Black
Electric Wire Specification
SVCT2.0mm2x4 core
Length (m)
20
TRUSCO Part Number
256-2871
Plug Socket Number
1
Specification
With ground
Plug Socket Shape
4 pole
Weight (kg)
4.3
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
To sheet metal paint
5
From Japan
On 2018-03-08 19:25:46
Working is rolling while rolling out a slurf! Even if you need to hurry and search for it, even if you do not have the length in Homsen you are here! And it will arrive soon! Turn 10 Yamada kun cushions!
This review is about item#8351734.
Used to extend the washing machine code etc.
5
From Japan
On 2016-05-03 07:21:39
The code is soft and user-friendly. Also, when the plug has a lid and it is not in use it will prevent garbage entering.
This review is about item#08351734.
Normally extended code
3
From Japan
On 2015-08-17 09:57:37
it is normal.
This review is about item#08351725.
Semi-automatic welding
5
From Japan
On 2015-06-03 14:34:40
Just right
This review is about item#08351716.