Buy more than* S$200* and get FREE SHIPPING

  • Reflector Floodlight ,For Both Indoor And Outdoor Use

Reflector Floodlight ,For Both Indoor And Outdoor Use RT-500

5.00 (3)
Item.#
08352023
Mfr.#
RT-500
Package Qty.
1PC
Ship pack of
1
49.61 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Electric Wire Specification
VCT1.25x12A
Voltage (V)
110
2014 TRUSCO Published Page
2-2648
External Form Dimensions (Outer Diameter x Full Length)(mm x mm)
200x340
Power Cord (m)
0.3
Connector
E39
Weight (g)
1400
2015 Trusco Published Pages
3 1890
Number of Cores
2
TRUSCO Part Number
233-0709
Brightness (Lm)
6300
Electricity Reference
11.0 yen / h
Maximum Openings (mm)
90
Power Consumption (W)
500
Finishing Material
Aluminum die-cast
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
When car maintenance
5
From Japan
On 2017-01-12 12:06:49
As early as correspondence of shipping products such as, product is also very bright, very happy.
This review is about item#8352023.
Outdoor
5
From Japan
On 2015-11-19 17:09:21
Balance of price and quality is good think.
This review is about item#08352041.
Night of work for lighting
5
From Japan
On 2015-08-21 10:41:41
It was replaced with the old projector. This may be bright.
This review is about item#08352032.