Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Reflector Floodlight ,For Both Indoor And Outdoor Use

Reflector Floodlight ,For Both Indoor And Outdoor Use RT-505

5.00 (3)
Item.#
08352032
Mfr.#
RT-505
Package Qty.
1PC
Ship pack of
1
80.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Electric Wire Specification
VCT1.25x12A
Voltage (V)
110
Power Consumption (W)
500
Weight (g)
1970
TRUSCO Part Number
233-0725
External Form Dimensions (Outer Diameter x Full Length)(mm x mm)
200x340
Power Cord (m)
5
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Cores
2
Connector
E39
Specification
With rain-proof plug
Finishing Material
Aluminum die-cast
Brightness (Lm)
6300
Electricity Reference
11.0 yen / h
Maximum Openings (mm)
90
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
When car maintenance
5
From Japan
On 2017-01-12 12:06:49
Correspondence of goods shipment etc. is also early, the commodity is very bright very much satisfactory.
This review is about item#8352023.
Outdoor use
5
From Japan
On 2015-11-19 17:09:21
I think that the balance between price and quality is good.
This review is about item#08352041.
Work light for nighttime
5
From Japan
On 2015-08-21 10:41:41
I replaced it with an old projector. It may be bright.
This review is about item#08352032.