Buy more than* S$200* and get FREE SHIPPING

  • Reflector Floodlight ,For Both Indoor And Outdoor Use

Reflector Floodlight ,For Both Indoor And Outdoor Use RT-510

5.00 (3)
Item.#
08352041
Mfr.#
RT-510
Package Qty.
1PC
Ship pack of
1
95.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Electric Wire Specification
VCT1.25x12A
Voltage (V)
110
Weight (g)
2550
2015 Trusco Published Pages
3 1890
2014 TRUSCO Published Page
2-2648
External Form Dimensions (Outer Diameter x Full Length)(mm x mm)
200x340
Power Cord (m)
10
Connector
E39
Number of Cores
2
Power Consumption (W)
500
Finishing Material
Aluminum die-cast
TRUSCO Part Number
233-0741
Brightness (Lm)
6300
Electricity Reference
11.0 yen / h
Maximum Openings (mm)
90
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
When car maintenance
5
From Japan
On 2017-01-12 12:06:49
Correspondence of goods shipment etc. is also early, the commodity is very bright very much satisfactory.
This review is about item#8352023.
Outdoor use
5
From Japan
On 2015-11-19 17:09:21
I think that the balance between price and quality is good.
This review is about item#08352041.
Work light for nighttime
5
From Japan
On 2015-08-21 10:41:41
I replaced it with an old projector. It may be bright.
This review is about item#08352032.