Buy more than* S$200* and get FREE SHIPPING

  • Tripod Stand

Tripod Stand SK-31A

4.00 (1)
Item.#
08352084
Mfr.#
SK-31A
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-02-22
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Weight (g)
4200
TRUSCO Part Number
233-0750
Dimensions (Width W x Height H) (mm)
(Top width 450, width below 950) x (1200 - 2000)
Finishing Material
Steel (trivalent chromium plating)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Construction site
4
From Japan
On 2017-02-28 17:28:50
I use it at the construction site. Easy to use and popular. .
This review is about item#8352084.