Buy more than* S$200* and get FREE SHIPPING

  • Xenon Light

Xenon Light TXL-150

2.25 (4)
Item.#
08352093
Mfr.#
TXL-150
Package Qty.
1PC
Ship pack of
1
77.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Electricity Reference
3.3 yen / h
Electric Wire Specification-Classification
VCTF
Power Cord (m)
3
Voltage (V)
110
TRUSCO Part Number
287-4539
Brightness (Lm)
1980
Body Dimensions (Width x Depth x Height) (mm)
150x140x335
Clamp Width (mm)
Up to 60
Power Consumption (W)
150
Weight (g)
1160
Specification
With rain-proof plug
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 2
Review Rating: 2.25
4 Customer Reviews
The reviews are automatic translation.
I set it in the veranda on the second floor to light the barbecue furnace in the garden
5
From Japan
On 2013-09-15 14:45:26
Easy to use, you can choose a variety of mounting locations, you can set the angle freely in both horizontal and vertical. It seems that there is no problem in outdoor because rubber packing is also attached so that moisture does not enter inside, but I installed it on the pillar of the laundry under the roof of the veranda. I am using it for lighting in the vicinity of the barbecue furnace around 5 m, but there are also other lights in some circumstances, there is no problem in brightness.
This review is about item#08352093.
For outdoor work
1
From Japan
On 2012-02-12 20:06:20
I imagined HID, but it was halogen. Dark one day bulb in 2 days. Waste garbage. I spent wasted money.
For checking scratches on lighting and painted surfaces
1
From Japan
On 2008-12-25 22:21:00
Because I was naming the name of xenon light, I thought that HID would sell at this price, it jumped right away, but it turned on and amazed. It was nothing different from halogen. Because it is a special type that carries two 75 W bulbs, life may be long, but I do not know the selling of this item.
This review is about item#08352093.
As a temporary work etc. in the basement of the building
2
From Japan
On 2008-06-30 09:00:42
I purchased it as a substitute for 500 W halogen, but I feel overwhelmingly insufficient light intensity. (There is xenon for automobile, but do not imagine headlight) However, durability seems to be higher than halogen lamp.
This review is about item#08352093.