Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Replacement Bulb For Xenon Light

Replacement Bulb For Xenon Light TXL-75W

1.00 (1)
Item.#
08352102
Mfr.#
TXL-75W
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Power Consumption (W)
75
TRUSCO Part Number
287-4547
Electricity Reference
3.3 yen/h
Weight (g)
18
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Instead of lighting
1
From Japan
On 2015-10-08 07:56:22
It's really dark.
This review is about item#08352102.