Buy more than* S$200* and get FREE SHIPPING

  • Reflector Floodlight ,For Both Indoor And Outdoor Use

Reflector Floodlight ,For Both Indoor And Outdoor Use NTG-505W

5.00 (1)
Item.#
08352145
Mfr.#
NTG-505W
Package Qty.
1PC
Ship pack of
1
196.32 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Power Cord (m)
5
Connector
E39
Material
Aluminum die-cast
Weight (g)
2160
Specification
With rain-proof plug
Outer Diameter x Length (mm)
Phi220x380
Electric Wire Specification
VCT0.75mm2
Number of Cores
2
Maximum Openings (mm)
90
Voltage (V)
110
Total Luminous Flux (Lm)
8000
TRUSCO Part Number
233-0849
Employing lamps
BHRF-500
Electricity Reference
11.0 yen / h
Rated Lamp Power (W)
500
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car of sheet metal
5
From Japan
On 2015-06-23 15:06:05
In the story of want to brighten at the center a place to work, we bought. It was good seem to have helped.
This review is about item#08352111.