Buy more than* S$200* and get FREE SHIPPING

  • Reflector Floodlight ,For Both Indoor And Outdoor Use

Reflector Floodlight ,For Both Indoor And Outdoor Use NTG-305W

5.00 (1)
Item.#
08352163
Mfr.#
NTG-305W
Package Qty.
1PC
Ship pack of
1
158.91 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Power Cord (m)
5
Connector
E39
Material
Aluminum die-cast
Weight (g)
2000
2015 Trusco Published Pages
3 1893
Employing lamps
BHRF-300
Electricity Reference
6.6 yen / h
Rated Lamp Power (W)
300
Number of Cores
2
Maximum Openings (mm)
90
Voltage (V)
110
Total Luminous Flux (Lm)
3700
TRUSCO Part Number
233-0822
2014 TRUSCO Published Page
2-2648
Outer Diameter x Length (mm)
Phi200x340
Electric Wire Specification
VCT0.75mm2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car of sheet metal
5
From Japan
On 2015-06-23 15:06:05
In the story of want to brighten at the center a place to work, we bought. It was good seem to have helped.
This review is about item#08352111.