Buy more than* S$200* and get FREE SHIPPING

  • Spiral Shape Replacement Bulb

Spiral Shape Replacement Bulb TSL-32W

4.50 (2)
Item.#
08352197
Mfr.#
TSL-32W
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Total Luminous Flux (Lm)
1800
Power Consumption (W)
32
Color
Daylight color
Specification
Fluorescent Lamps
Rating Life (Hours)
6000
Connector
E26
Weight (g)
135
TRUSCO Part Number
287-4521
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
In the construction site indoor
4
From Japan
On 2016-03-09 14:07:53
It may be brighter than things sold at home centers
This review is about item#08352197.
Replacement of two-lamp type lighting machine
5
From Japan
On 2013-11-18 22:49:47
Purchased with a replacement ball of a two-lamp type light machine. I used 27W so far, changed to 32W this time. It is only 5 W, but the brightness is completely different. I was able to do a good shopping. The price is a little expensive, but recommended!
This review is about item#08352197.