Buy more than* S$200* and get FREE SHIPPING

  • Rechargeable Aluminum Powerful LED Light

Rechargeable Aluminum Powerful LED Light TLR-5

Item.#
08352294
Mfr.#
TLR-5
Package Qty.
1PC
Ship pack of
1
82.05 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Charging Time (hours)
8
Material (Body)
Aluminum
Specification
Drip proof
Rechargeable Number
800 times
Batteries
3.6 V RECHARGEABLE BATTERY X 1 (TRB-2)
Outside Diameter x Overall Length (mm)
phi29.5x160
Caution
Batteries cannot be replaced. Never stare at the LED.
Weight (g)
60
TRUSCO Part Number
284-9160
Application
Mechanical maintenance and check
Lighting Time
1 hour and 30 minutes
Total Luminous Flux (Lm)
9
Accessories
A 100 V AC/DC battery charger, the battery charger for 12V car battries, 3.6V charging battery x1pc (TRB-2)