Buy more than* S$200* and get FREE SHIPPING

  • Aluminum LED Light

Aluminum LED Light TAL-163C

Item.#
08352355
Mfr.#
TAL-163C
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (Body)
Aluminum
Outside Diameter x Overall Length (mm)
Phi46x240
TRUSCO Part Number
282-8766
Lighting Time
6 pitches: 100 hours 3 pitches: 200 hours 1W bulb: 50 hours (when using alkaline batteries)
Total Luminous Flux (Lm)
(3 balls) (6 balls) 10.8 5.4 (1W ball) 32
Specification
Drip proof
Weight (g)
222
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Batteries
Three single 2 form dry x (sold separately)