Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • LED Aluminum Flashlight

LED Aluminum Flashlight AL-391

5.00 (2)
Item.#
08352477
Mfr.#
AL-391
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Outside Diameter x Overall Length (mm)
phi20x158
Specification
Drip proof specification, slim type
Output (lumen)
1.8
Batteries
X2 pcs AAA batteries (not included)
Caution
Battery cannot be replaced.
Weight (g)
50
Accessories
Strap
Lighting Time
About 15 hours (when using alkaline batteries)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
In the factory, places where lighting does not reach etc. Pinpoint lighting
5
From Japan
On 2014-06-02 08:18:19
It is good because it seems to be okay if you use it with a little water, dirty hands. Brightness is also sufficient.
This review is about item#58586157.
Inspection work
5
From Japan
On 2014-02-05 09:37:58
Although it is "good product", the product can be used without problems. I got it because it was half price of regular price. Depending on the content used for work, you can contribute to cost reduction and work efficiency improvement by utilizing "reasonable products". I will also use it.
This review is about item#58586157.