Buy more than* S$200* and get FREE SHIPPING

  • Led Clip Light

Led Clip Light TLC-113N

4.14 (7)
Item.#
08352547
Mfr.#
TLC-113N
Package Qty.
1PC
Ship pack of
1
20.12 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Lighting Time
About 15 hours maximum
Dimensions (Width W x Depth D x Height H) (mm)
25.5x108x60
Material
Body: Plastic
Output (lumen)
10
Batteries
Two AAA alkaline batteries x (sold separately)
Weight (g)
28
TRUSCO Part Number
381-8560
Customer Reviews
5 star 3
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Internal work last corner pressed by plastering work
5
From Japan
On 2016-12-02 18:52:13
Although those made of resin was purchased I think that may be lightly. Toys things similar to reach saw the moment hundred yen writer. Disappointed, I thought If you do not look at the actual thing that it is useless. But nightfall early now, not even lightly interfere be attached to the brim of the hat, very satisfied, is Wanamaru.
This review is about item#8352547.
At night, when the work of the outside, illuminate the hand.
3
From Japan
On 2016-07-14 13:15:08
It uses across the cap, but the switch is a little too hard. It has conveniently used.
This review is about item#08352547.
And fixed to the outer structure.
3
From Japan
On 2015-09-20 07:41:30
Or under consideration can take advantage.
This review is about item#08352547.
Attach it to the helmet.
5
From Japan
On 2015-05-06 14:52:09
Helmet light I know the way to band is shifted. It mounted only when you want to use.
This review is about item#08352547.
Night of hand work
4
From Japan
On 2015-01-17 12:33:12
I want a little more brightness
This review is about item#08352547.
Inspection in the dark, when the construction work
4
From Japan
On 2014-04-04 15:08:47
Purchase the kana can be used in a state in which both hands were free. Light to, will use because Well bright. I think Naa It should be noted that good if single 41 amino Speaking luxury.
This review is about item#08352547.
When the newspaper delivery, put on eaves part of the helmet
5
From Japan
On 2013-12-06 16:14:24
Satisfied lightness and brightness. 2 hours will have one week left on. Exchange also It's easy because the battery is AAA, the running cost can be cheaper. Since the tip looked difficult to enter into your eyes light leaks are hidden in the black plastic tape. I suits, Tour of to what finally available. By the way, has been used while put up until now is 3LED with clip light.
This review is about item#08352547.