Buy more than* S$200* and get FREE SHIPPING

  • Led Clip Light

Led Clip Light TLC-223N

5.00 (2)
Item.#
08352556
Mfr.#
TLC-223N
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Batteries
Two AAA alkaline batteries x (sold separately)
Total Luminous Flux (Lm)
30
Weight (g)
32
TRUSCO Part Number
374-5988
Lighting Time
3 hours
Dimensions (Width W x Depth D x Height H) (mm)
22.5x26.2x258
Type
Drip proof
Material
Body: Plastic
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is used for construction management of the work site.
5
From Japan
On 2015-05-06 14:48:26
I appreciate it because I can use both hands.
This review is about item#08352556.
For work
5
From Japan
On 2014-12-28 19:08:46
It is very good as it was not easy to get into your pocket, use both hands, change directions, and so bright. However, it is not very bright, so it is for light work. Bright lights for heavy work are inevitably heavy, big, with no batteries, so they are used in conjunction with such various lights.
This review is about item#08352556.