Buy more than* S$200* and get FREE SHIPPING

  • Led Clip Light

Led Clip Light TLC-321N

4.00 (8)
Item.#
08352565
Mfr.#
TLC-321N
Package Qty.
1PC
Ship pack of
1
36.94 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Lighting Time
About 35 hours maximum (when using alkaline batteries)
Dimensions (Width W x Depth D x Height H) (mm)
28.5x103x65.5
Material
Body: Plastic
Output (lumen)
30
Batteries
Three AAA alkaline batteries x (sold separately)
Weight (g)
36
TRUSCO Part Number
374-5996
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
Repair work
5
From Japan
On 2016-10-20 09:50:20
Bright enough and convenient, was using the clip light of button battery, but has of the battery has changed bad in this. It uses Panasonic Eboruta battery.
This review is about item#8352565.
Reading light in bed
5
From Japan
On 2015-02-15 17:05:24
It is useful because it is bright and easy to use.
This review is about item#08352565.
Plant inspection
2
From Japan
On 2014-11-04 15:46:29
I bought it to light the hand, but with a single 4 × 3 lights it has its own weight so it hangs down in front of my eyes as a hat's shoulder, even if it is attached to a work clothes pocket, by all means it is pulled down and light down I will excuse you. It would be nice to have a helmet, but I understood that lightness is important for wearable clothes and other objects. Button battery type or single 4 × 2 type is still better than ...
This review is about item#08352565.
For certification of the painting in the corridor
5
From Japan
On 2014-03-07 13:52:12
It is useful.
This review is about item#08352565.
Maintenance of cars (back side difficult to see etc.)
4
From Japan
On 2013-04-16 22:45:54
Very easy to handle, with clips you can use both hands, very convenient. Some people say that the brightness is dark, but I think that there is a battery with that much brightness. Pretty, if you are worn out, the switch gets softened and it gets turned on unnoticed, so if it can be improved, it is about.
This review is about item#08352565.
Car maintenance
5
From Japan
On 2012-10-23 18:46:58
It clips to the edge of the panel and replaces the stand light and it is showing power in the work in the dark place
This review is about item#08352565.
Car maintenance
5
From Japan
On 2010-03-28 08:03:29
It was useful when disassembling inside the car door etc. Brightness is also necessary and sufficient. Although it is only 43, holding a battery is very good.
This review is about item#08352565.
Car maintenance
1
From Japan
On 2009-03-05 13:59:46
Very dark. The one of 100 yen shop was brighter.
This review is about item#08352565.