Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • LED Headlight

LED Headlight THL-581N

Item.#
08352574
Mfr.#
THL-581N
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Battery cannot be replaced.
Weight (g)
28
Specification
Drip proof
Total Luminous Flux (Lm)
10
TRUSCO Part Number
381-8551
Batteries
ABS + paint, gel grip
2014 TRUSCO Published Page
2-2734
Material
Plastic
Accessories
Head strap
Dimension (mm)
45x37x30
Lighting Time
60 hours maximum (lithium battery is used)