Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • LED Headlight

LED Headlight THL-181N

Item.#
08352583
Mfr.#
THL-181N
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Battery cannot be replaced.
Weight (g)
28
Specification
Drip proof
Dimension (mm)
45x33x30
Batteries
Two CR2016 3V battery x (sold separately)
2014 TRUSCO Published Page
2-2734
Material
Plastic
Accessories
Head strap
TRUSCO Part Number
381-8543
Lighting Time
A maximum of 16 hours (lithium battery is used)