Buy more than* S$200* and get FREE SHIPPING

  • Portable handsaw for stainless steel (with bi-metal cobalt)

Portable handsaw for stainless steel (with bi-metal cobalt) NS-1770X13 10/14

4.20 (15)
Item.#
08352741
Mfr.#
NS-1770X13 10/14
Package Qty.
1Box(5PC)
Ship pack of
1
229.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.64
Weight (g)
140
Overall Length (mm)
1770
Compatible Band Saw
Shindaiwa RB18CV, 18
Number of Threads
2014/10/14
Finishing Material
Cobalt HSS bimetal
Width (mm)
13
Main Cutting Material
Copper tube (wall thickness) 4mm or more stainless steel pipe (wall thickness) 4mm or more body material (thickness) 4mm or more
Customer Reviews
5 star 11
4 star 1
3 star 0
2 star 1
1 star 2
Review Rating: 4.20
15 Customer Reviews
The reviews are automatic translation.
Cutting of steel
5
From Japan
On 2018-03-14 21:20:42
It is a good product with smooth sharpness I also want to purchase
This review is about item#8352872.
Used for cutting SUS pipe and SUS plate material.
5
From Japan
On 2017-03-30 18:14:55
Bali after cutting is also less useful. The cut surface is also fine and easy to use.
This review is about item#8352784.
Stainless steel. Cutting operation
2
From Japan
On 2016-08-03 10:39:39
It breaks from the joint. It seems to be bad, as the grinding process at the joints is too sharp. It is a lifetime if you are disconnecting and the sound comes out (catapters). Life is short. I am sorry that my teeth are good in sharpness.
Round Band Saw Round Bar Cut
5
From Japan
On 2016-03-02 18:07:03
I tried choosing this product because there are many times I cut solid round bars, it is still in use but the sharpness is good.
This review is about item#08352906.
Rotary band saw blade
5
From Japan
On 2016-01-14 17:58:46
I bought it for Asada Band saw 170, I bought it for cutting solid steel, but it takes more time than cutting at the 18/14 mountain of Berco but it is stable and less tooth spilling.
This review is about item#08352723.
Cutting of steel
4
From Japan
On 2015-08-10 20:50:55
It is fairly stable and repeatable
This review is about item#08352845.
Cutting of aluminum / iron plate
5
From Japan
On 2015-02-11 11:45:02
Exchange from the blade that was attached to the Chinese saw band saw. Even if you subtract the bad things to compare it will be great and it will expire. When cutting stainless steel, the blade may stop on the way, but the blade is not bad as it is a load side problem on the band saw (contour) side. Although the manufacturer is Burko, it is cheaper than the blade that is released by Berco itself.
This review is about item#08352714.
Cutting of iron and stainless steel (square pipes, L-shaped steel, etc.)
5
From Japan
On 2014-12-16 09:32:30
I can appreciate it because it can handle stainless steel as well. It can cut well, and its lifespan is long, so there is a sense of profit. I would like to continue purchasing in the future.
This review is about item#08352757.
Cutting of steel (angle, small pipe up to 40 A)
1
From Japan
On 2014-11-20 09:14:46
About two to three angles (turns), the sharpness becomes worse. The craftsman has failed. I thought that it was not that bad. For the time being, I will search for another item if I use up the rest.
This review is about item#08352881.
Used for H type steel cutting
1
From Japan
On 2014-07-12 21:42:33
I will cut it from the welding surface in about 2 hours instead of a new replacement blade. Is 5 of 5 cuts from the welding surface something strange?