Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Handsaw blades (HSS dissemination products)

Handsaw blades (HSS dissemination products) NS3805-250-24-5P

5.00 (1)
Item.#
08353073
Mfr.#
NS3805-250-24-5P
Package Qty.
1Pack(5Sheet)
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
For iron production, stem pipe, cutting of the pipe for plumbing and electrical works as PVC pipes, etc.
Name (mm)
250
Number of Threads
24
Overall Length (mm)
263
Compatible Models
250mm width hand hacksaw
Saw Blade Designation Dimensions (mm)
250
Nominal Diameter Dimensions (mm)
250
Finishing Material
(Blade tip, saw body) low alloy steel HSS of all high speed steel
Thickness (mm)
0.65
TRUSCO Part Number
232-0258
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for cutting pipes and others
5
From Japan
On 2015-04-08 21:49:35
The price was reasonable and the sharpness was also good.
This review is about item#08353073.