Buy more than* S$200* and get FREE SHIPPING

  • Hand saw replacement blade (250mm  bimetal product)

Hand saw replacement blade (250mm bimetal product) NS3906-250-24-5P

3.67 (3)
Item.#
08353107
Mfr.#
NS3906-250-24-5P
Package Qty.
1Pack(5PC)
Ship pack of
1
23.73 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Saw Blade Designation Dimensions (mm)
250
Overall Length (mm)
263
TRUSCO Part Number
232-0274
Weight (g)
80
Number of Threads
24
Finishing Material
Bi-metal products (Cutting edge) with cobalt HSS (matrix 2) (Saw) spring steel
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Disconnection of unused items
3
From Japan
On 2016-11-30 15:43:01
The case is excellent and very good. Sharpness is not as expected as I expected. It is good to buy two pieces of about 600 yen purchased at the home center.
This review is about item#8353082.
Cutting of pipe of aluminum · steel · stainless steel.
4
From Japan
On 2015-04-01 13:08:44
I think that the sharpness does not change very much compared with the one used up to now, but it is convinced of expensive as long as it lasts while using it.
This review is about item#08353091.
About 5 mm of iron cutting
4
From Japan
On 2011-05-25 13:07:15
You can cut well. There is nothing but high in fossil. Although it can not be said that it is cheap, it is useful for cutting large items.
This review is about item#08353107.