Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Diamond Saw Blade

Diamond Saw Blade ED-105

Item.#
08353283
Mfr.#
ED-105
Package Qty.
1Sheet
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Avoid diagonal cut.
2014 TRUSCO Published Page
2-1676
Finishing Material
SK-2
Accessories
One 15mm adapter
Blade Thickness (mm)
1.5
Usage Tool
Disuccinimidyl grinder
Hole Diameter (phi mm)
20
TRUSCO Part Number
171-4465
Purpose
Cutting of ceramics, glass, marble stone, Japanese tile, fiber reinforced brick, FRP, and tile.
Tip Height (mm)
3
Grain Size
60
Attached Ring Bore Diameter (phi mm)
15
Outer Diameter (phi mm)
105
Maximum Rotation Speed (min-1[r. p.m])
14500
Weight (g)
63.4