Buy more than* S$200* and get FREE SHIPPING

  • Diamond Saw Blade

Diamond Saw Blade ED-125

Item.#
08353292
Mfr.#
ED-125
Package Qty.
1Sheet
Ship pack of
1
179.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Caution
Avoid diagonal cut.
2014 TRUSCO Published Page
2-1676
Finishing Material
SK-2
Accessories
One 15mm adapter
Hole Diameter (phi mm)
22
TRUSCO Part Number
272-6351
Blade Thickness (mm)
1.6
Usage Tool
Disc Grinder
Purpose
Cutting of ceramics, glass, marble stone, Japanese tile, fiber reinforced brick, FRP, and tile.
Tip Height (mm)
3
Grain Size
60
Maximum Rotation Speed (min-1[r. p.m])
12200
Weight (g)
77.6
Attached Ring Bore Diameter (phi mm)
20
Outer Diameter (phi mm)
125