Buy more than* S$200* and get FREE SHIPPING

  • Electrodeposition Diamond Wheel

Electrodeposition Diamond Wheel UFO-2

Item.#
08353301
Mfr.#
UFO-2
Package Qty.
1Sheet
Ship pack of
1
159.90 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Caution
If jammed up, clean with brush. Wear protective gear such as safety cap and safety glasses.
2014 TRUSCO Published Page
2-1742
Usage Tool
Disk grinder
Hole Diameter (phi mm)
15
Finishing Material
(Foundation) S45C
Grain Size
60
Purpose
To cut and grind Japanese tile, marble stone, FRP, fire proof brick, class, and granite.
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
15000
Weight (g)
91.8
Thickness (mm)
14
TRUSCO Part Number
171-4457